Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Longford, 30 Inch LED Pendant, Textured Black, Acrylic Lens

  • Mfr # 62/2262

  • Zoro # G113335997


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
23.38 in
Voltage
120V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2262
Zoro #
G113335997
UPC #
045923622663
Country of Origin
China

Dimensions

Height
23.38 in
Diameter
30 in

Details

Color
Black
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Textured Black
CRI
90
Standards
cETLus; FCC; Dry; RoHS
Application
Lighting
Dimmable
Yes
Watts
30W
Description/Special Features
Sloped Ceiling Compatible
Material
Steel
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Glass Finish
No Glass
Shade / Lens Finish
White Acrylic Lens
Average Life (Hours)
50000
Location Rating
Dry
Lumens
2500L
Type
Integrated LED

Description

Unveiling the Longford 62-2262 LED medium pendant, a masterful blend of modern aesthetics and cutting-edge technology. Immerse your space in contemporary elegance with a meticulous design finished in textured black, a bold finish, and the integrated LED system offers a harmonious blend of efficiency and style tempered by a white acrylic lens. Transform your environment into a landscape of elegance, minimalist design, and a beacon of LED brilliance, illuminating your world with style that transcends trends. Revel in the perfect balance of form and function with this eco-conscious, and sleek collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.