
Longford, 36 Inch LED Island Pendant, Textured Black, Acrylic Lens
Mfr # 62/2263
Zoro # G513335955
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Light Bulb Wattage
39W
Bulb Base Type
Integrated
Dimmable
Yes
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2263
Zoro #
G513335955
UPC #
45923622670
Country of Origin
China
Dimensions
Length
36 in
Width
2.75 in
Height
2 in
Details
Light Bulb Wattage
39W
Bulb Base Type
Integrated
Dimmable
Yes
Style
Transitional
Application
Lighting
Standard
cETLus; FCC; Dry; RoHS
Finish
Textured Black
Includes
(4) 6" Stems; (4) 12" Stems; (1) 12' Wire
Material
Steel
Color
Black
Features
Sloped Ceiling Compatible
Voltage
120V
Color Temp.
3000K
Glass Finish
No Glass
Shade / Lens Finish
White Acrylic Lens
Location Rating
Dry
Lumens
3315L
CRI
90
Average Life (Hours)
50000
Description
Unveiling the Longford 62-2263 LED island light, a masterful blend of modern aesthetics and cutting-edge technology. Immerse your space in contemporary elegance with a meticulous design finished in textured black, a bold finish, and the integrated LED system offers a harmonious blend of efficiency and style tempered by a white acrylic lens. Transform your environment into a landscape of elegance, minimalist design, and a beacon of LED brilliance, illuminating your world with style that transcends trends. Revel in the perfect balance of form and function with this eco-conscious, and sleek collection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.