Zoro Homepage

Luca, Outdoor Post Lantern, Sand Black Finish, Clear Beveled Glass

  • Mfr # 60/8513

  • Zoro # G116383605


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Lamp Base
Medium
Watts
100W
Standards
cETLus;FCC;Wet;RoHS
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8513
Zoro #
G116383605
UPC #
45923400759
Country of Origin
China

Dimensions

Width
7 in

Details

Lamp Base
Medium
Watts
100W
Standards
cETLus;FCC;Wet;RoHS
Number of Lamps
1
Voltage
120V
Finish
Sand Black
Glass Color
Black
Housing Material
Aluminum / Glass
Use With
Lighting
Style
Transitional
Location Rating
Wet
Lamp Shape
A19

Description

Bring contemporary elegance to your outdoor spaces with the Luca 60-8513 outdoor post fixture. Inspired by the clean lines of urban townhouse style, it blend timeless design with modern sensibility. Finished in sand black, offering a bold yet understated aesthetic that complements today's architectural trends. Clear beveled glass panels add a touch of classic refinement, creating sparkling light that enhances your home's curb appeal. Luca combines the charm of a traditional post lantern with the sophistication of modern living. Illuminate your home with Luca, where timeless meets today.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in wet locations.
  • Measuring 22.75" height, 7" width
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Sand Black with Clear Beveled Glass
  • Material is comprised of aluminum and glass
  • Rated for wet locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.