Zoro Homepage

Lune, 2 Light Vanity, Brushed Nickel Finish, Etched White Glass

  • Mfr # 60/8222

  • Zoro # G516513855


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Shade Material
Steel / Glass
Color
Nickel
Housing Finish
Brushed Nickel
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8222
Zoro #
G516513855
UPC #
45923407543
Country of Origin
China

Dimensions

Length
7 in
Width
16 in
Height
8.75 in

Details

Shade Material
Steel / Glass
Color
Nickel
Housing Finish
Brushed Nickel
Style
Contemporary
Voltage
120V
Number of Lights
2
Standards
cETLus;FCC;Damp;RoHS
Damp/Wet Rating
Damp
Watts
60W
For Use With
Lighting
Lamp Shape
G16.5
Lamp Base
Candelabra
Glass Finish
Etched White

Description

Embrace the classic elegance of the Lune 60-8222 two light vanity fixture, where updated Mid-Century Modern design meets today's sophisticated style. Featuring graceful lines and thoughtful details, it reimagines retro aesthetics for the contemporary home. Finished in brushed nickel, and crowned by etched scalloped glass that casts a warm, inviting glow. Perfectly blending nostalgia and modernity, it's the ideal choice for those who appreciate a touch of charm in a fresh, refined design.


  • Designed for versatility and performance, this fixture uses two 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 8.75" height, 16" width, 7" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Nickel with Etched White Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.