
Lune, 3 Light Flush Mount, Vintage Brass Finish, Etched White Glass
Mfr # 60/8230
Zoro # G716513761
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Diameter
16 in
Watts
60W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8230
Zoro #
G716513761
UPC #
45923407710
Country of Origin
China
Dimensions
Diameter
16 in
Details
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Watts
60W
Style
Contemporary
Glass Color
Brass
Body Material
Steel / Glass
Number of Bulbs
3
Finish
Vintage Brass
Damp/Wet Rating
Dry
Fixture Shape
Round
Voltage
120V
Glass Finish
Etched White
For Use With
Lighting
Lamp Shape
A19
Description
Embrace the classic elegance of the Lune 60-8230 three light flush mount, where updated Mid-Century Modern design meets today's sophisticated style. Featuring graceful lines and thoughtful details, it reimagines retro aesthetics for the contemporary home. Finished in vintage brass, and crowned by etched scalloped glass that casts a warm, inviting glow. Perfectly blending nostalgia and modernity, it's the ideal choice for those who appreciate a touch of charm in a fresh, refined design.
- Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 6.75" height, 16" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Vintage Brass with Etched White Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.