
Lune, 4 Light Vanity, Brushed Nickel Finish, Etched White Glass
Mfr # 60/8224
Zoro # G616513854
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Watts
60W
Shade Material
Steel / Glass
Number of Lights
4
Housing Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8224
Zoro #
G616513854
UPC #
45923407581
Country of Origin
China
Dimensions
Length
7 in
Width
32 in
Height
8.75 in
Details
Watts
60W
Shade Material
Steel / Glass
Number of Lights
4
Housing Finish
Brushed Nickel
Standards
cETLus;FCC;Damp;RoHS
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Color
Nickel
For Use With
Lighting
Glass Finish
Etched White
Lamp Base
Candelabra
Lamp Shape
G16.5
Description
Embrace the classic elegance of the Lune 60-8224 four light vanity fixture, where updated Mid-Century Modern design meets today's sophisticated style. Featuring graceful lines and thoughtful details, it reimagines retro aesthetics for the contemporary home. Finished in brushed nickel, and crowned by etched scalloped glass that casts a warm, inviting glow. Perfectly blending nostalgia and modernity, it's the ideal choice for those who appreciate a touch of charm in a fresh, refined design.
- Designed for versatility and performance, this fixture uses four 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 8.75" height, 32" width, 7" extension
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Brushed Nickel with Etched White Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.