Lune, 5 Light Chandelier, Vintage Brass Finish, Etched White Glass

  • Mfr # 60/8235

  • Zoro # G816513852


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Watts
60W
Glass Color
Brass
Finish
Vintage Brass
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8235
Zoro #
G816513852
UPC #
45923407611
Country of Origin
China

Dimensions

Diameter
30 in

Details

Style
Contemporary
Watts
60W
Glass Color
Brass
Finish
Vintage Brass
Number of Lights
5
Voltage
120V
Includes
(2) 6 in Stems; (2) 12 in Stems
Glass Finish
Etched White
Material
Steel / Glass
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Candelabra
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Lamp Shape
G16.5
For Use With
Lighting

Description

Embrace the classic elegance of the Lune 60-8235 five light chandelier, where updated Mid-Century Modern design meets today's sophisticated style. Featuring graceful lines and thoughtful details, it reimagines retro aesthetics for the contemporary home. Finished in vintage brass, and crowned by etched scalloped glass that casts a warm, inviting glow. Perfectly blending nostalgia and modernity, it's the ideal choice for those who appreciate a touch of charm in a fresh, refined design.


  • Designed for versatility and performance, this fixture uses five 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 10.25" height, 30" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Vintage Brass with Etched White Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.