
Lune, 6 Light Chandelier, Brushed Nickel Finish, Etched White Glass
Mfr # 60/8226
Zoro # G016513768
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Glass Finish
Etched White
Glass Color
Nickel
Watts
60W
Style
Contemporary
Standards
cETLus;FCC;Dry;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8226
Zoro #
G016513768
UPC #
45923407628
Country of Origin
China
Dimensions
Diameter
40 in
Details
Glass Finish
Etched White
Glass Color
Nickel
Watts
60W
Style
Contemporary
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Candelabra
Includes
(2) 6 in Stems; (2) 12 in Stems
Material
Steel / Glass
Voltage
120V
Finish
Brushed Nickel
Number of Lights
6
Lamp Shape
G16.5
For Use With
Lighting
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Description
Embrace the classic elegance of the Lune 60-8226 six light chandelier, where updated Mid-Century Modern design meets today's sophisticated style. Featuring graceful lines and thoughtful details, it reimagines retro aesthetics for the contemporary home. Finished in brushed nickel, and crowned by etched scalloped glass that casts a warm, inviting glow. Perfectly blending nostalgia and modernity, it's the ideal choice for those who appreciate a touch of charm in a fresh, refined design.
- Designed for versatility and performance, this fixture uses six 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 10.25" height, 40" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Brushed Nickel with Etched White Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.