
Marc 3-Light Dinette Matte Black Gold Accents
Mfr # 60/7296
Zoro # G609578969
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Indoor/Outdoor
Indoor and Outdoor
Material
Steel
Width
21 in
Standards
cETLus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7296
Zoro #
G609578969
UPC #
045923671098
Country of Origin
China
Dimensions
Width
21 in
Rod Length
36 in
Wire Length
144 in
Details
Finish
Matte Black
Indoor/Outdoor
Indoor and Outdoor
Material
Steel
Standards
cETLus Listed
Voltage
120V
Lamp Base
Medium
Watts
60W
Lamp Shape
T10
Light Direction
Down
Dimmable
Lamp Dependent
Location Rating
Dry
Lamp Count
3
Style
Transitional
Description
Crafted with meticulous attention to detail, the Marc 60-7296 3-light dinette showcases impeccable craftsmanship and unparalleled quality. The black finish adds a touch of drama, creating a bold and commanding presence, while the gold accents provide a captivating contrast that elevates the overall aesthetic. Whether you're furnishing a contemporary loft, a chic urban apartment, or a traditional home, the Marc Collection adapts to its surroundings. Its versatile nature allows you to create a cohesive and sophisticated look throughout your space, while still allowing room for personalization and individual style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.