Zoro Homepage

Marc 3-Light Pendant Matte Black Gold Accents

  • Mfr # 60/7297

  • Zoro # G209578994


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Voltage
120V
Style
Transitional
Finish
Matte Black
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7297
Zoro #
G209578994
UPC #
45923670909
Country of Origin
China

Dimensions

Width
16 in

Details

Voltage
120V
Style
Transitional
Finish
Matte Black
Watts
60W
Standards
cETLus Listed
Material
Steel
Dimmable
Lamp Dependent
Light Direction
Down
Lamp Base
Medium
Location Rating
Dry
Lamp Count
3
Lamp Shape
T10

Description

Crafted with meticulous attention to detail, the Marc 3-light pendant showcases impeccable craftsmanship and unparalleled quality. The black finish adds a touch of drama, creating a bold and commanding presence, while the gold accents provide a captivating contrast that elevates the overall aesthetic. Whether you're furnishing a contemporary loft, a chic urban apartment, or a traditional home, the Marc Collection adapts to its surroundings. Its versatile nature allows you to create a cohesive and sophisticated look throughout your space, while still allowing room for personalization and individual style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.