Zoro Homepage

Marlowe - 15 Inch Flush Mount - Polished Nickel with Clear Glass

  • Mfr # 60/8074

  • Zoro # G513335894


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Color temp
Lamp Dependent
Lamp Type
Type G, Candelabra,E12
Voltage
120V
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8074
Zoro #
G513335894
UPC #
045923606724
Country of Origin
China

Dimensions

Height
5.75 in
Diameter
15 in

Details

Housing Finish
Polished Nickel
Color temp
Lamp Dependent
Lamp Type
Type G, Candelabra,E12
Voltage
120V
Lumens
Lamp Dependent
Watts
60W
Dimmable
Lamp Dependent
Fixture Housing Material
Steel
Glass Finish
Clear, Clear Glass
Application
Lighting
Standards
cETLus,FCC,Damp
Features
Sloped Ceiling Compatible
Color
Nickel
Number of LEDs
3
Location Rating
Damp
Style
Contemporary

Description

Perfectly balanced in form, design, and function, the Marlowe 60-8074 three-light flush mount captivates with its contemporary style. The horizontal, open-ended glass effortlessly draws the eye in, casting a warm and inviting glow that transforms any space into a haven of style. Crafted with precision and finished in polished nickel, the refined simplicity of the Marlowe Collection makes it a versatile choice for a variety of settings, from chic urban lofts to sophisticated suburban. Whether suspended over an entry way, elegantly illuminating a living room, or gracing a powder room, invite your guests with all the modern refinement Marlowe has to offer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.