Marlowe - 28 Inch 5 Light Chandelier - Polished Nickel with Clear Glass

  • Mfr # 60/8075

  • Zoro # G813335877


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
Type G, Candelabra,E12
Standards
cETLus,FCC,Dry
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8075
Zoro #
G813335877
UPC #
45923606816
Country of Origin
China

Dimensions

Height
10 in
Diameter
28 in

Details

Housing Finish
Polished Nickel
Lamp Type
Type G, Candelabra,E12
Standards
cETLus,FCC,Dry
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Glass Finish
Clear
Number of Lights
5
Voltage
120V
Dimmable
Lamp Dependent
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Style
Contemporary
Application
Lighting
Color
Nickel
Material
Steel
Location Rating
Dry
CCT
Lamp Dependent
Lumens
Lamp Dependent

Description

Perfectly balanced in form, design, and function, the Marlowe 60-8075 five-light chandelier captivates with its contemporary style. The horizontal, open-ended glass effortlessly draws the eye in, casting a warm and inviting glow that transforms any space into a haven of style. Crafted with precision and finished in polished nickel, the refined simplicity of the Marlowe Collection makes it a versatile choice for a variety of settings, from chic urban lofts to sophisticated suburban. Whether suspended over a dining table, or elegantly illuminating a living room, invite your guests with all the modern refinement Marlowe has to offer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.