Zoro Homepage

Marlowe - 3 Light Vanity - Polished Nickel with Clear Glass

  • Mfr # 60/8073

  • Zoro # G713335939


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
5.13 in
Housing Finish
Polished Nickel
Lamp Type
Type G, Candelabra,E12
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8073
Zoro #
G713335939
UPC #
45923606717
Country of Origin
China

Dimensions

Height
5.13 in
Width
24 in
Depth
7.25 in

Details

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Type G, Candelabra,E12
Voltage
120V
Number of Lights
3
Style
Contemporary
Shade Material
Clear Glass
Standards
cETLus,FCC,Damp
Housing Material
Steel
Lamp Watts
60W
Application
Lighting
Dimmable
Lamp Dependent
Lumens
Lamp Dependent
Location Rating
Damp
CCT
Lamp Dependent

Description

Perfectly balanced in form, design, and function, the Marlowe 60-8073 three-light vanity light captivates with its contemporary style. The horizontal, open-ended glass effortlessly draws the eye in, casting a warm and inviting glow that transforms any space into a haven of style. Crafted with precision and finished in polished nickel, the refined simplicity of the Marlowe Collection makes it a versatile choice for a variety of settings, from chic urban lofts to sophisticated suburban. Whether gracing a powder room or bathroom ensuite, invite your guests with all the modern refinement Marlowe has to offer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.