Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marsden 3-Light Vanity Matte Black and Natural Brass

  • Mfr # 60/7865

  • Zoro # G309578955


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Lamp Watts
60W
Dimmable
Lamp Dependent
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7865
Zoro #
G309578955
UPC #
45923678653
Country of Origin
China

Dimensions

Width
22 in
Depth
3.38 in

Details

Voltage
120V
Style
Contemporary
Lamp Watts
60W
Finish
Matte Black
Dimmable
Lamp Dependent
Standards
cULus Listed
Material
Steel
Light Direction
Ambient
Lamp Shape
G25
Location Rating
Damp
Installation
Up or Down
Lamp Count
3
Lamp Base
Medium

Description

Eclectic, contemporary, unique, just a few words to describe the Marsden 60-7865 three-light vanity fixture. The matte black finish is the perfect backdrop to the natural brass accents, blending form and function beautifully. A lovely vanity-light in a powder room, or master bathroom, the ideal fixture for your home-lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.