Mason Jar, Fixture, Outdoor, 1 Light
Mfr # SF76-700
Zoro # G6065978
product price: $15.99
/eaKey Features
Voltage
120V
Width
4 in
Height
8-1/2 in
Light Technology
Incandescent
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF76-700
Zoro #
G6065978
UPC #
045923767005
Country of Origin
Unknown
Dimensions
Width
4 in
Height
8-1/2 in
Details
Item
Mason Jar,Fixture,Outdoor,1 Light
Voltage
120V
Light Technology
Incandescent
Finish
Old Bronze
Standards
cULus
Fixture Housing Material
Metal
Mounting Locations Supported
Wall
Lamp Included
No
Max. Wattage
60
Glass Finish
Frosted Ribbed
Style
Utility
Extension
5-1/2 in
Install Direction
Down Only
Number of Bulbs
1
Location Rating
Wet
Bulb Base Type
Medium
Indoor/Outdoor
Outdoor
Description
Mason Jar,Fixture,Outdoor,1 Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.