Mason Jar, Fixture, Outdoor, 1 Light
Mfr # SF76-702
Zoro # G6065941
product price: $15.99
/eaKey Features
Voltage
120V
Width
4 in
Height
8-1/2 in
Light Technology
Incandescent
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF76-702
Zoro #
G6065941
UPC #
045923767029
Country of Origin
Unknown
Dimensions
Width
4 in
Height
8-1/2 in
Details
Item
Mason Jar,Fixture,Outdoor,1 Light
Voltage
120V
Light Technology
Incandescent
Finish
Gloss White
Standards
cULus
Fixture Housing Material
Metal
Bulb Base Type
Medium
Indoor/Outdoor
Outdoor
Style
Utility
Lamp Included
No
Mounting Locations Supported
Wall
Max. Wattage
60
Glass Finish
Frosted Ribbed
Location Rating
Wet
Extension
5-1/2 in
Install Direction
Down Only
Number of Bulbs
1
Description
Mason Jar,Fixture,Outdoor,1 Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.