Zoro Homepage

Melrose 12-Watt 16 in. LED Pendant Matte White Finish

  • Mfr # 62/827

  • Zoro # G711695257


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Soft White
Height
16.14 in
Lamp Type
Integrated LED
Voltage
120V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/827
Zoro #
G711695257
UPC #
045923607288
Country of Origin
China

Dimensions

Height
16.14 in
Diameter
2.4 in
Maximum Height
112.14 in

Details

Color
Soft White
Housing Finish
Matte White
Lamp Type
Integrated LED
Voltage
120V
Shade Material
Acrylic
Color Temp.
3000K
Description/Special Features
Sloped Ceiling Compatible
CRI
90
Standards
cETLus
Material
Aluminum
Rated Life
30000 hrs
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Includes
(1) 8 foot Wire
Dimmable
Dimmable
Dimmable Range
100 to 10 percent
Location Rating
Damp
Indoor/Outdoor
Indoor
Lumens
1020 lm

Description

Modern lighting solutions offer contemporary styling at its finest, and the Melrose pendants are no exception! The clean lines, minimalist shape, and integrated LED all contribute to the design of these sleek fixtures, perfectly suited for todays decor. These pendants are also compatible with SATCOs H-style track system; just remove the canopy and add a coordinating track adapter to create a beautiful track system optimized to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.