Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mercer LED Wall Sconce Georgetown Bronze, Width: 10"

  • Mfr # 62-314

  • Zoro # G3398871


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/8"
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
Rectangular LED 10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-314
Zoro #
G3398871
UPC #
45923323140
Country of Origin
China

Dimensions

Height
4-1/8"
Width
10"

Details

Housing Finish
Georgetown Bronze
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
Rectangular LED 10W
Style
Contemporary
Collection
Mercer
Fixture Series
Mercer

Description

Wall Fixture,1L,LED Sconce,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.