Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mila, 2 Foot LED Picture Light, 3 CCT Selectable, Black Finish, Acrylic Lens

  • Mfr # 62/2340

  • Zoro # G416383626


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Color
Black
Lumens
1600L
Material
Aluminum / Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2340
Zoro #
G416383626
UPC #
45923407758
Country of Origin
China

Dimensions

Width
24 in
Height
7.1 in

Details

Watts
20W
Color
Black
Lumens
1600L
Material
Aluminum / Steel
Voltage
120V
Damp/Wet Rating
Damp
CRI
90
Finish
Black
Standards
cETLus;FCC;Damp;RoHS
Color Temperature
2700K/3000K/3500K
Dimmable
Yes-Dimmable
For Use With
Lighting
Glass Finish
White
Sloped Ceiling Compatible
Yes
Lamp Base
Integrated
Style
Modern

Description

Unveil the beauty of your most treasured pieces with the Mila 62-2340, modern LED picture light designed to captivate. With clean lines and a sleek silhouette, Mila is a celebration of contemporary elegance, offering a minimalist touch that enhances rather than overpowers your space. With the CCT Selectable switch, choose your optimal warmth from warm to cool, with flat, opaque acrylic lens diffusing the glow evenly. Finished in matte black for bold sophistication, blending seamlessly into any dcor. More than a light, it's a statement of refined taste to illuminate your space and let your art shine like never before.


  • With a 2700K/3000K/3500K CCT selectable warm white to neutral white and 90 CRI, this dimmable light delivers 1600 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.7" height, 24" width, 7.1" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Black with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.