Mila, 2 Foot LED Picture Light, 3 CCT Selectable, Vintage Brass Finish, Acrylic Lens

  • Mfr # 62/2342

  • Zoro # G016383606


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Watts
20W
CRI
90
Lumens
1600L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2342
Zoro #
G016383606
UPC #
45923407772
Country of Origin
China

Dimensions

Height
7.1 in
Width
24 in

Details

Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Watts
20W
CRI
90
Lumens
1600L
Finish
Vintage Brass
Damp/Wet Rating
Damp
Color
Brass
Color Temperature
2700K/3000K/3500K
Material
Aluminum / Steel
Dimmable
Yes-Dimmable
For Use With
Lighting
Glass Finish
White
Style
Modern
Lamp Base
Integrated
Sloped Ceiling Compatible
Yes

Description

Unveil the beauty of your most treasured pieces with the Mila 62-2342, modern LED picture light designed to captivate. With clean lines and a sleek silhouette, Mila is a celebration of contemporary elegance, offering a minimalist touch that enhances rather than overpowers your space. With the CCT Selectable switch, choose your optimal warmth from warm to cool, with flat, opaque acrylic lens diffusing the glow evenly. Finished in vintage brass for a warm, luxurious accent, blending seamlessly into any dcor. More than a light, it's a statement of refined taste to illuminate your space and let your art shine like never before.


  • With a 2700K/3000K/3500K CCT selectable warm white to neutral white and 90 CRI, this dimmable light delivers 1600 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.7" height, 24" width, 7.1" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.