Mila, 3 Foot LED Picture Light, 3 CCT Selectable, Brushed Nickel Finish, Acrylic Lens

  • Mfr # 62/2346

  • Zoro # G616383587


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Dimmable
Yes-Dimmable
Material
Aluminum / Steel
Watts
35W
Color Temperature
2700K/3000K/3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2346
Zoro #
G616383587
UPC #
45923407796
Country of Origin
China

Dimensions

Width
35.8 in
Height
7.1 in

Details

Finish
Brushed Nickel
Color
Nickel
Dimmable
Yes-Dimmable
Material
Aluminum / Steel
Watts
35W
Color Temperature
2700K/3000K/3500K
Voltage
120V
Lumens
2800L
CRI
90
Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Lamp Base
Integrated
For Use With
Lighting
Style
Modern
Sloped Ceiling Compatible
Yes
Glass Finish
White

Description

Unveil the beauty of your most treasured pieces with the Mila 62-2346, modern LED picture light designed to captivate. With clean lines and a sleek silhouette, Mila is a celebration of contemporary elegance, offering a minimalist touch that enhances rather than overpowers your space. With the CCT Selectable switch, choose your optimal warmth from warm to cool, with flat, opaque acrylic lens diffusing the glow evenly. Finished in brushed nickel for timeless versatility, blending seamlessly into any dcor. More than a light, it's a statement of refined taste to illuminate your space and let your art shine like never before.


  • With a 2700K/3000K/3500K CCT selectable warm white to neutral white and 90 CRI, this dimmable light delivers 2800 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.7" height, 35.8" width, 7.1" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Brushed Nickel with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.