Zoro Homepage

Mobili 2-Light Flush Fixture with Satin White Glass

  • Mfr # 60-5460

  • Zoro # G3391838


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Voltage
120V
Collection Name
Mobili
Fixture Series
Mobili
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5460
Zoro #
G3391838
UPC #
45923654602
Country of Origin
China

Dimensions

Height
5.13 in
Diameter
13.13 in

Details

Housing Finish
Brushed Nickel
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Mobili
Fixture Series
Mobili
Housing Material
Steel
Includes
Mounting Hardware
Dimmable
Lamp Dependent
Standards
cULus, Damp Location Listed
Bulb Technology
Incandescent
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Base
Medium
Lamp Shape
A19
Application
Indoor

Description

Flush Fixture,2L,White Glass,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.