Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobili 2-Light Semi-Flush with Satin White Glass

  • Mfr # 60-5450

  • Zoro # G3392133


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting
Semi Flsuh
Voltage
120V
Collection Name
Mobili
Fixture Series
Mobili
Diameter
13.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5450
Zoro #
G3392133
UPC #
45923654503
Country of Origin
China

Dimensions

Height
10.25 in
Diameter
13.13 in

Details

Housing Finish
Brushed Nickel
Mounting
Semi Flsuh
Voltage
120V
Number of Lights
2
Collection Name
Mobili
Fixture Series
Mobili
Housing Material
Glass / Metal
Lamp Included
No
Standards
cULus, Dry Location Listed
Dimmable
Lamp Dependent
Lamp Watts
60W
Bulb Technology
Incandescent
Finish
Satin White
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19
Lamp Base
Medium

Description

SemiFlush Fixture,2L,Wht,Glass,Brush Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.