Zoro Homepage

Mobili 2-Light Semi-Flush with Satin White Glass

  • Mfr # 60-5550

  • Zoro # G3392860


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Mounting
Semi Flush
Voltage
120V
Collection Name
Mobili
Fixture Series
Mobili
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5550
Zoro #
G3392860
UPC #
45923655500
Country of Origin
China

Dimensions

Height
10.25 in
Diameter
13.13 in

Details

Housing Finish
Aged Bronze / Satin White Glass
Mounting
Semi Flush
Voltage
120V
Number of Lights
2
Collection Name
Mobili
Fixture Series
Mobili
Standards
UL, Dry Location Listed
Housing Material
Glass / Metal
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Base
Medium
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19

Description

Semi Flush Fixture,2L,White,Glass,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.