Zoro Homepage

Mobili 4 Light Vanity Fixture Satin White Glass Brushed Nick

  • Mfr # 60-5454

  • Zoro # G3391862


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Width
34-5/8"
Lamp Type
incandescent
Mounting
Vanity
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5454
Zoro #
G3391862
UPC #
45923654541
Country of Origin
China

Dimensions

Height
7-7/8"
Width
34-5/8"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
4
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Fixture Series
Mobili
Collection
Mobili

Description

Wall Fixture,4L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.