Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Momentum 4ft LED Connectable Linear Strip Up and Down Selectable Black

  • Mfr # 65/1281

  • Zoro # G022807677


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
Soft White to Natural Light
CRI
80+
Lumens
3300L/4400L/5500L
Width
2.36 in
Fixture Item
LED Connectable Linear Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1281
Zoro #
G022807677
UPC #
045923654275
Country of Origin
Thailand

Dimensions

Width
2.36 in
Length
46.5 in
Height
3.4 in

Details

Color Temperature
Soft White to Natural Light
CRI
80+
Lumens
3300L/4400L/5500L
Fixture Item
LED Connectable Linear Strip
Watts
30W/40W/50W
Bulb Primary Application
Lighting
Location Rating
Damp
Operating Frequency
50/60Hz
Lamp Base
Integrated
Dimmable
Yes
Housing Material
Steel
For Use With
Lighting
Lamp Shape
Integrated LED
CCT
3000K/4000K/5000K
Standards
cETLus, FCC, Damp, RoHS, DLC
Surge Protection
Built-in surge protection - 2KV
Housing Finish
Black
Operating Temp. Range
-20C (-4F) to +45C (+113F)
Lamp Included
Integrated
Glass Finish
No Glass
Fixture Shape
Linear
Voltage
120V-347V
Color
Black

Description

The SATCO/NUVO Momentum 65-1281 delivers a seamless, customizable lighting solution engineered for architects, designers, and installers who need both precision and flexibility in commercial, hospitality, retail, institutional, and modern office environments. This versatile system features field-selectable wattage, CCT, and multiple up/down distribution modes, adapting instantly to specific lighting needs. It offers a refined architectural aesthetic with a slim, extruded-aluminum body and clean, continuous lines. These linear fixtures are available in 2-foot, 4-foot, and 8-foot lengths, with both black and white finish options. Illuminated L, T, X, and Y connectors, along with these versatile lengths, allow for limitless layouts. Designed as a true plug-and-play system with quick-connect wiring and magnetic mounting, installation is fast and easy. Choose from surface, recessed, suspension, and wall-mount options, to integrate effortlessly into any space. A wide range of accessories including optional PIR sensors ensure you can build the exact lighting environment envisioned, bringing architectural impact and functional performance together in one cohesive system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products