Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Momentum 8ft LED Connectable Linear Strip Up and Down Selectable White

  • Mfr # 65/1182

  • Zoro # G522807665


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Integrated
Location Rating
Damp
Fixture Item
LED Connectable Linear Strip
Bulb Primary Application
Lighting
Lamp Shape
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1182
Zoro #
G522807665
UPC #
045923654251
Country of Origin
Thailand

Dimensions

Width
2.36 in
Height
3.4 in
Length
92.76 in

Details

Lamp Included
Integrated
Location Rating
Damp
Fixture Item
LED Connectable Linear Strip
Bulb Primary Application
Lighting
Lamp Shape
Integrated LED
Surge Protection
Built-in surge protection - 2KV
Operating Temp. Range
-20C (-4F) to +45C (+113F)
Housing Material
Aluminum
Glass Finish
No Glass
Standards
cETLus, FCC, Damp, RoHS, DLC
Fixture Shape
Linear
CCT
3000K/4000K/5000K
Lumens
6600L/8800L/11000L
Watts
60W/80W/100W
Color Temperature
Soft White to Natural Light
Housing Finish
White
For Use With
Lighting
Color
White
Lamp Base
Integrated
Operating Frequency
50/60Hz
Dimmable
Yes
Voltage
120V-347V
CRI
80+

Description

The SATCO/NUVO Momentum 65-1182 delivers a seamless, customizable lighting solution engineered for architects, designers, and installers who need both precision and flexibility in commercial, hospitality, retail, institutional, and modern office environments. This versatile system features field-selectable wattage, CCT, and multiple up/down distribution modes, adapting instantly to specific lighting needs. It offers a refined architectural aesthetic with a slim, extruded-aluminum body and clean, continuous lines. These linear fixtures are available in 2-foot, 4-foot, and 8-foot lengths, with both black and white finish options. Illuminated L, T, X, and Y connectors, along with these versatile lengths, allow for limitless layouts. Designed as a true plug-and-play system with quick-connect wiring and magnetic mounting, installation is fast and easy. Choose from surface, recessed, suspension, and wall-mount options, to integrate effortlessly into any space. A wide range of accessories including optional PIR sensors ensure you can build the exact lighting environment envisioned, bringing architectural impact and functional performance together in one cohesive system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.