Zoro Homepage

Morris, Medium Outdoor Lantern, Black Finish

  • Mfr # 60/8551

  • Zoro # G916383621


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Damp/Wet Rating
Wet
Fixture Housing Material
Aluminum
Standards
cETLus;FCC;Wet;RoHS
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8551
Zoro #
G916383621
UPC #
45923400698
Country of Origin
China

Dimensions

Height
13.38 in
Length
13.5 in
Width
12 in

Details

Finish
Black
Damp/Wet Rating
Wet
Fixture Housing Material
Aluminum
Standards
cETLus;FCC;Wet;RoHS
Glass Color
Black
Watts
100W
Number of LEDs
1
Voltage
120V
Glass Finish
Black
Lamp Shape
A19
Lamp Base
Medium
Style
Traditional
For Use With
Lighting

Description

Capture the charm of countryside living with the Morris 60-8551 outdoor medium wall lantern. Designed with a classic barn light silhouette and accented by industrial details, these fixtures bring farmhouse chic to your exterior spaces. The distinctive goose neck arm and metal shade exude rustic charm, while modern finishes elevate the design. A textured black finish in bold simplicity, for a warm, vintage-inspired look. Perfect for porches, patios, or garage entries, the Morris wall lantern blends tradition with style, creating inviting spaces where nostalgia meets modern sensibility.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in wet locations.
  • Measuring 13.38" height, 12" width, 13.5" extension
  • Reflects traditional design with its classic silhouettes, ornate detailing, and enduring sense of elegance.
  • Finished in Black
  • Material is comprised of aluminum
  • Rated for wet locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.