Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morris, Small Outdoor Lantern, Black Finish

  • Mfr # 60/8550

  • Zoro # G616383624


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Black
Damp/Wet Rating
Wet
Voltage
120V
Standards
cETLus;FCC;Wet;RoHS
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8550
Zoro #
G616383624
UPC #
45923400667
Country of Origin
China

Dimensions

Length
11.38 in
Height
11.63 in
Width
10 in

Details

Glass Finish
Black
Damp/Wet Rating
Wet
Voltage
120V
Standards
cETLus;FCC;Wet;RoHS
Glass Color
Black
Finish
Black
Number of LEDs
1
Fixture Housing Material
Aluminum
Watts
100W
Style
Traditional
Lamp Base
Medium
For Use With
Lighting
Lamp Shape
A19

Description

Capture the charm of countryside living with the Morris 60-8550 outdoor small wall lantern. Designed with a classic barn light silhouette and accented by industrial details, these fixtures bring farmhouse chic to your exterior spaces. The distinctive goose neck arm and metal shade exude rustic charm, while modern finishes elevate the design. A textured black finish in bold simplicity, for a warm, vintage-inspired look. Perfect for porches, patios, or garage entries, the Morris wall lantern blends tradition with style, creating inviting spaces where nostalgia meets modern sensibility.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in wet locations.
  • Measuring 11.63" height, 10" width, 11.38" extension
  • Reflects traditional design with its classic silhouettes, ornate detailing, and enduring sense of elegance.
  • Finished in Black
  • Material is comprised of aluminum
  • Rated for wet locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.