Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morris, Small Outdoor Lantern, Burnished Bronze Finish

  • Mfr # 60/8570

  • Zoro # G116383599


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Burnished Bronze
Watts
100W
Glass Finish
Bronze
Length
11.38 in
Glass Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8570
Zoro #
G116383599
UPC #
45923400681
Country of Origin
China

Dimensions

Length
11.38 in
Width
10 in
Height
11.63 in

Details

Finish
Burnished Bronze
Watts
100W
Glass Finish
Bronze
Glass Color
Bronze
Voltage
120V
Number of LEDs
1
Standards
cETLus;FCC;Wet;RoHS
Fixture Housing Material
Aluminum
Damp/Wet Rating
Wet
For Use With
Lighting
Lamp Base
Medium
Lamp Shape
A19
Style
Traditional

Description

Capture the charm of countryside living with the Morris 60-8570 outdoor small wall lantern. Designed with a classic barn light silhouette and accented by industrial details, these fixtures bring farmhouse chic to your exterior spaces. The distinctive goose neck arm and metal shade exude rustic charm, while modern finishes elevate the design. A burnished bronze finish in bold simplicity, for a warm, vintage-inspired look. Perfect for porches, patios, or garage entries, the Morris wall lantern blends tradition with style, creating inviting spaces where nostalgia meets modern sensibility.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in wet locations.
  • Measuring 11.63" height, 10" width, 11.38" extension
  • Reflects traditional design with its classic silhouettes, ornate detailing, and enduring sense of elegance.
  • Finished in Burnished Bronze
  • Material is comprised of aluminum
  • Rated for wet locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.