Nome 4 Light Vanity Fixture Brushed Nickel Finish Brushed Ni (Discontinued)
- Mfr # 60-6244
- Zoro # G3396132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6244
Zoro #
G3396132
UPC #
-
Country of Origin
China
Dimensions
Height
9-1/4"
Width
29-1/2"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Bulb Medium Base 400W Max.
Style
Transitional
Shade Type
Glass
Fixture Series
Nome
Collection
Nome
Fixture Type
Wall
Finish
Brushed Nickel
Number of Lamps
4
Description
Wall Fixture,4L,Vanity,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.