
Nova, LED 23 Inch Round Flush Mount, Polished Nickel Finish, K9 Crystal
Mfr # 62/2444
Zoro # G616513731
product price: $746.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Color Temperature
3000K
Voltage
120V-277V
Lamp Base
Integrated
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2444
Zoro #
G616513731
UPC #
45923407819
Country of Origin
China
Dimensions
Diameter
22.88 in
Details
CRI
90
Color Temperature
3000K
Voltage
120V-277V
Lamp Base
Integrated
Damp/Wet Rating
Dry
Watts
34W
Finish
Polished Nickel
Dimmable
Yes-Dimmable
Body Material
Steel
Lumens
2720L
Fixture Shape
Round
Glass Finish
Clear
Style
Contemporary
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Nickel
For Use With
Lighting
Description
Encounter the Nova 62-2444 LED round flush mount, where contemporary crystal design meets classic elegance. Crafted with luxurious K9 crystal, each piece shines with exquisite clarity, casting a radiant glow throughout your space. Finished in polished nickel, Nova's sleek lines and sparkling accents create a perfect harmony of modern refinement and beauty. An ideal choice for those who seek a sophisticated statement piece that illuminates any room with style and radiance.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 2720 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 3.88" height, 22.88" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Polished Nickel with K9 Crystal
- Material is comprised of steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.