Nova, LED 23 Inch Round Pendant, Polished Nickel Finish, K9 Crystal

  • Mfr # 62/2446

  • Zoro # G416513702


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Watts
34W
Damp/Wet Rating
Dry
Standards
cETLus;FCC;Dry;RoHS
Lumens
2720L
Diameter
22.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2446
Zoro #
G416513702
UPC #
45923407833
Country of Origin
China

Dimensions

Diameter
22.88 in

Details

Watts
34W
Damp/Wet Rating
Dry
Standards
cETLus;FCC;Dry;RoHS
Lumens
2720L
Voltage
120V-277V
Finish
Polished Nickel
Lamp Base
Integrated
Style
Contemporary
Color Temp.
3000K
Dimmable
Yes-Dimmable
Glass Finish
Clear
Shade Material
Steel
CRI
90
Glass Color
Nickel
Shape
Round
For Use With
Lighting

Description

Encounter the Nova 62-2446 LED round pendant, where contemporary crystal design meets classic elegance. Crafted with luxurious K9 crystal, each piece shines with exquisite clarity, casting a radiant glow throughout your space. Finished in polished nickel, Nova's sleek lines and sparkling accents create a perfect harmony of modern refinement and beauty. An ideal choice for those who seek a sophisticated statement piece that illuminates any room with style and radiance.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 2720 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 1.25" height, 22.88" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Polished Nickel with K9 Crystal
  • Material is comprised of steel
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.