Zoro Homepage

Oaklyn - 1 Light Large Wall Lantern - Matte Black with Clear Glass

  • Mfr # 60/8123

  • Zoro # G113325127


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.5 in
Height
21.13 in
Watts
100W
Lens Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8123
Zoro #
G113325127
UPC #
45923607165
Country of Origin
China

Dimensions

Width
7.5 in
Height
21.13 in
Depth
9.13 in

Details

Voltage
120V
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Lamp Type
A19, Medium,E26
Glass Finish
Clear Glass
Number of Light Bulbs Required
1
Standards
cETLus - Listed,FCC,Wet
Style
Contemporary
Location Rating
Wet
Application
Lighting
Dimmable
Lamp Dependent
CCT
Lamp Dependent

Description

Casting a soft glow on your home's exterior, the Oaklyn 60-8123 one light large outdoor wall lantern instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.