
Oaklyn - 1 Light Post Top - Matte Black with Clear Glass
Mfr # 60/8124
Zoro # G113325141
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Glass Color
Black
Dimmable
Lamp Dependent
Voltage
120V
Housing Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8124
Zoro #
G113325141
UPC #
45923607172
Country of Origin
China
Dimensions
Height
23.13 in
Width
7.5 in
Details
Finish
Matte Black
Glass Color
Black
Dimmable
Lamp Dependent
Voltage
120V
Housing Material
Die-Cast Aluminum
Bulb Primary Application
Lighting
Features
Sloped Ceiling Compatible
Lumens
Lamp Dependent
Watts
100W
Lamp Base
Medium,E26, A19
Standards
cETLus - Listed,FCC,Wet
Number of Lamps
1
Style
Contemporary
Location Rating
Wet
Glass Finish
Clear Glass
CCT
Lamp Dependent
Description
Casting a soft glow on your home's exterior, the Oaklyn 60-8124 one light outdoor post light instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.