Zoro Homepage

Oaklyn - 1 Light Small Wall Lantern - Matte Black with Clear Glass

  • Mfr # 60/8121

  • Zoro # G213325140


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.75 in
Height
14 in
Watts
100W
Lens Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8121
Zoro #
G213325140
UPC #
45923607141
Country of Origin
China

Dimensions

Width
4.75 in
Height
14 in
Depth
6 in

Details

Voltage
120V
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Standards
cETLus - Listed,FCC,Wet
Lamp Type
A19, Medium,E26
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
Dimmable
Lamp Dependent
Application
Lighting
CCT
Lamp Dependent
Location Rating
Wet
Style
Contemporary

Description

Casting a soft glow on your home's exterior, the Oaklyn 60-8121 one light small outdoor wall lantern instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.