Zoro Homepage

Odeon 3 Light 15 in. Flush Dome Satin White Glass Brushed Ni

  • Mfr # 60-2862

  • Zoro # G3384731


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Fixture Series
Odeon
Fixture Type
Flush
Number of Lamps
3
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2862
Zoro #
G3384731
UPC #
45923628627
Country of Origin
China

Details

Finish
Brushed Nickel
Fixture Series
Odeon
Fixture Type
Flush
Number of Lamps
3
Shade Color
White
Shade Type
Glass

Description

Flush Fixture,3L,White,Glass,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.