Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odeon 3 Light Wall Sconce Satin White Glass Brushed Nickel

  • Mfr # 60-2873

  • Zoro # G3384810


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Height
5"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2873
Zoro #
G3384810
UPC #
45923628733
Country of Origin
China

Dimensions

Height
5"
Width
23-7/8"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Shade Type
Glass
Collection
Odeon
Fixture Series
Odeon
Finish
Brushed Nickel
Fixture Type
Sconce
Number of Lamps
3

Description

Wall Fixture,3L,Sconce,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.