Zoro Homepage

Odeon 4 Light Wall Sconce Satin White Glass Brushed Nickel

  • Mfr # 60-2875

  • Zoro # G3384847


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
5"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2875
Zoro #
G3384847
UPC #
45923628757
Country of Origin
China

Dimensions

Height
5"
Width
32"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Shade Type
Glass
Fixture Series
Odeon
Collection
Odeon
Fixture Type
Sconce
Finish
Brushed Nickel
Number of Lamps
4

Description

Wall Fixture,4L,Sconce,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.