Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit 1-Light 30W LED Flush Fixture, White Finish

  • Mfr # 62/1453

  • Zoro # G0573835


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120V
Finish
White
Bulb Technology
LED
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1453
Zoro #
G0573835
UPC #
045923724534
Country of Origin
China

Dimensions

Height
6 in
Diameter
23.5 in

Details

Lamp Type
Integrated LED
Voltage
120V
Watts
30W
Dimmable
Yes-Dimmable
Finish
White
Item
Fixture,Flush,1L,30W,LED,Direct Wired,12
Bulb Technology
LED
Housing Material
Steel
Standards
cETLus - Listed; Dry Rating
Includes
Mounting hardware
Fixture Lens Material
Acrylic
Lamp Included
Integrated
Number of Light Bulbs Required
1
Bulb Base
Integrated
Indoor/Outdoor
Indoor

Description

Fixture,Flush,1L,30W,LED,Direct Wired,12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.