Zoro Homepage

Orbit - 20 Watt LED Flush Mount - Black Finish

  • Mfr # 62/1452R1

  • Zoro # G215510452


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K/4000K/5000K
Voltage
120V-277V
Height
6.06 in
Lumens
1426L-1539L
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1452R1
Zoro #
G215510452
UPC #
45923626753
Country of Origin
Thailand

Dimensions

Height
6.06 in
Outside Diameter
17.75 in

Details

Color temp
3000K/4000K/5000K
Voltage
120V-277V
Lumens
1426L-1539L
Watts
20W
Dimmable
Yes
Finish
Black
Item
Flush Mount
Damp/Wet Rating
Dry
Slope Ceiling Adaptable
Yes
Color
Black
Fixture Shape
Round
Lamp Base
Integrated
Rated Life
30,000 hrs
Style
Contemporary
Body Material
Steel
CRI
90
Description/Special Features
Soft White to Natural Light
Standards
cETLus - Listed, FCC, Dry, RoHS
Lamp Included
Integrated
Shade Finish
Frost
For Use With
Lighting
Lamp Shape
Integrated LED
Application
Lighting

Description

Discover the 62-1452R1 from the SATCO NUVO Orbit Collection harmonious blend of style, adaptability, and sustainability. Featuring CCT-selectable technology, this 20W innovative flush mount lets you tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic black, the Orbit fixture radiates timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.


  • 3 CCT Selectable
  • Flush Mount Fixture
  • Black Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.