Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit - 20 Watt LED Flush Mount - White Finish

  • Mfr # 62/1451R1

  • Zoro # G015510454


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K/4000K/5000K
Voltage
120V-277V
Lumens
1426L-1539L
Finish
White
Slope Ceiling Adaptable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1451R1
Zoro #
G015510454
UPC #
45923626746
Country of Origin
Thailand

Dimensions

Height
6.06 in
Outside Diameter
17.75 in

Details

Color temp
3000K/4000K/5000K
Voltage
120V-277V
Lumens
1426L-1539L
Watts
20W
Dimmable
Yes
Finish
White
Item
Flush Mount
Slope Ceiling Adaptable
Yes
CRI
90
Standards
cETLus - Listed, FCC, Dry, RoHS
Style
Contemporary
Damp/Wet Rating
Dry
Body Material
Steel
Color
White
Lamp Base
Integrated
Lamp Included
Integrated
Description/Special Features
Soft White to Natural Light
Fixture Shape
Round
Rated Life
30,000 hrs
Shade Finish
Frost
Application
Lighting
Lamp Shape
Integrated LED
For Use With
Lighting

Description

Discover the 62-1451R1 from the SATCO NUVO Orbit Collection harmonious blend of style, adaptability, and sustainability. Featuring CCT-selectable technology, this 20W innovative flush mount lets you tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic white, the Orbit fixture radiates timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.


  • 3 CCT Selectable
  • Flush Mount Fixture
  • White Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.