Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit - 30 Watt LED Flush Mount - Black Finish

  • Mfr # 62/1454R1

  • Zoro # G015510447


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K/4000K/5000K
Voltage
120V-277V
Height
6 in
Lumens
2033L-2314L
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1454R1
Zoro #
G015510447
UPC #
45923626814
Country of Origin
Thailand

Dimensions

Height
6 in
Outside Diameter
23.5 in

Details

Color temp
3000K/4000K/5000K
Voltage
120V-277V
Lumens
2033L-2314L
Watts
30W
Dimmable
Yes
Finish
Black
Item
Flush Mount
CRI
90
Damp/Wet Rating
Dry
Color
Black
Fixture Shape
Round
Lamp Base
Integrated
Style
Contemporary
Standards
cETLus - Listed, FCC, Dry, RoHS
Body Material
Steel
Rated Life
30,000 hrs
Description/Special Features
Soft White to Natural Light
Lamp Included
Integrated
Slope Ceiling Adaptable
Yes
For Use With
Lighting
Application
Lighting
Shade Finish
Frost
Lamp Shape
Integrated LED

Description

Discover the 62-1454R1 from the SATCO NUVO Orbit Collection harmonious blend of style, adaptability, and sustainability. Featuring CCT-selectable technology, this 30W innovative flush mount lets you tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic black, the Orbit fixture radiates timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.


  • 3 CCT Selectable
  • Flush Mount Fixture
  • Black Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.