Zoro Homepage

Orbit - 30 Watt LED Pendant - White Finish

  • Mfr # 62/1457R1

  • Zoro # G415510450


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4.38 in
Voltage
120V-277V
Style
Contemporary
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1457R1
Zoro #
G415510450
UPC #
45923626845
Country of Origin
Thailand

Dimensions

Height
4.38 in
Outside Diameter
23.5 in

Description

Discover the 62-1457R1 from the SATCO NUVO Orbit Collection harmonious blend of style, adaptability, and sustainability. This 30W pendant fixture features CCT-selectable technology, allowing you to tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic white, the Orbit pendant adds a touch of timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.


  • 3 CCT Selectable
  • Pendant Fixture
  • White Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.