Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit 30W LED Pendant Black Finish

  • Mfr # 62/1458

  • Zoro # G2181214


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
Lumens
1700L
Watts
30W
Standards
cETLus - Listed, Dry Location Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1458
Zoro #
G2181214
UPC #
045923724589
Country of Origin
China

Details

Item
Fixture,Pendant,1L,30W,LED Module,Direct
Voltage
120V
Dimmable
Yes
Lumens
1700L
Watts
30W
Standards
cETLus - Listed, Dry Location Rated
Bulb Technology
LED
Includes
(3) 12 foot Cables; (1) 12 foot Wire
Color Temp.
3000K

Description

Fixture,Pendant,1L,30W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.