2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish

  • Mfr # SF76-523

  • Zoro # G3404079


product price: $33.99
/ea

Key Features

Voltage
120V
Height
4.75 in
Length
5 in
Light Technology
Halogen
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-523
Zoro #
G3404079
UPC #
45923765230
Country of Origin
China

Dimensions

Height
4.75 in
Length
5 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
Halogen
Watts
150W
Finish
Bronze
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Number of Bulbs
2
Lamp Shape
PAR38
Lamp Base
Medium
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,2L,PAR38,Fld Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.