Zoro Homepage

Outpost 1-Light Wall Sconce - Matte White with Burnished Brass

  • Mfr # 60/7520

  • Zoro # G303531833


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Voltage
120
Lamp Watts
60
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7520
Zoro #
G303531833
UPC #
45923675201
Country of Origin
China

Dimensions

Height
9.75
Width
7
Depth
7.75

Details

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Voltage
120
Lamp Watts
60
Lamp Type
T9
Standards
cULus
Lamp Included
No
Lighting Technology
Incandescent
Lamp Type - Fixtures
T9
Material
Steel
For Use With
Indoor Lighting
Weight
2.22

Description

Open, airy and full of charm, the Outpost 60-7520 wall sconce features unique style that is all it is own. The cone shade suspends with slim rods showcasing the exposed decorative burnished brass socket and a slight peek of the vintage bulb. The matte white finish on the metal shade is the perfect companion to the burnished brass backplate. Applications are boundless, with the ability to illuminate a variety of areas in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.