Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish
Mfr # SF77-323
Zoro # G3405232
product price:Â $35.99
/eaKey Features
Voltage
120V
Height
7.13 in
Light Technology
Incandescent
Watts
75W
Finish
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF77-323
Zoro #
G3405232
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.13 in
Dia. (In.)
6.13 in
Details
Item
Outdoor Landscape Fixture,1L,Green
Voltage
120V
Light Technology
Incandescent
Watts
75W
Finish
Green
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium
Description
Outdoor Landscape Fixture,1L,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.