Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel 2 Light Vanity Fixture Etched Opal Glass Polished N

  • Mfr # 60-5202

  • Zoro # G3391129


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
13"
Lamp Type
incandescent
Mounting
Wall
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5202
Zoro #
G3391129
UPC #
45923652028
Country of Origin
China

Dimensions

Height
7-3/4"
Width
13"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Collection
Parallel
Fixture Series
Parallel

Description

Wall Fixture,2L,Vanity,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.