Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel 3-Light Flush Fixture with Etched Opal Glass

  • Mfr # 60-5307

  • Zoro # G3391451


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Collection Name
Parallel
Fixture Series
Parallel
Includes
Mounting Hardware
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5307
Zoro #
G3391451
UPC #
45923653070
Country of Origin
China

Dimensions

Height
6.5 in
Diameter
15 in

Details

Housing Finish
Aged Bronze
Voltage
120V
Number of Lights
3
Collection Name
Parallel
Fixture Series
Parallel
Includes
Mounting Hardware
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Housing Material
Steel
Lamp Included
No
Lamp Watts
60W
Finish
Opal
Lamp Base
Medium
Application
Indoor
Lamp Shape
A19

Description

Flush Fixture,3L,Opal Glass,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.